text.skipToContent text.skipToNavigation


7000-04-06

SAE 37° (JIC) Flare

Item #100144409
each

Product details

  • Male Connector BSPT to Male JIC
  • 3/8" BSPT to 1/4" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Adapter
Fitting Description Male Connector BSPT to Male JIC
End Size 1/4 JIC(m)
3/8 BSPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 17.46 mm
Overall Length 38.83 mm
Tube O.D. 1/4 in
BSPT Size 3/8 in
End Types 2 BSPP
JIC 37°
Weight 0.1 LB

You May Also Like