Product details
- Male Connector BSPT to Male JIC
- 3/8" BSPT to 3/8" JIC
Specifications
Material | Steel |
No. of Ends | 2 |
Hex Size | 17.46 mm |
Fitting Description | Male Connector BSPT to Male JIC |
Overall Length | 39.89 mm |
End Types | JIC 37° & BSPT |
SAE Reference No. | N/A |
End Size | 3/8 BSPT(m), 3/8 JIC(m) |
End Types 2 | JIC 37°, BSPP |
Fitting Type | Adapter |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
BSPT Size | 3/8 in |
Weight | 0.106 LB |