Product details
- Male Connector BSPT to Male JIC
- 3/8" BSPT to 1/2" JIC
Specifications
Overall Length | 41.41 mm |
End Size | 3/8 BSPT(m), 1/2 JIC(m) |
End Types 2 | JIC 37°, BSPP |
Fitting Description | Male Connector BSPT to Male JIC |
Hex Size | 20.63 mm |
BSPT Size | 3/8 in |
Material | Steel |
End Types | JIC 37° & BSPT |
Fitting Type | Adapter |
SAE Reference No. | N/A |
No. of Ends | 2 |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Weight | 0.1 LB |