text.skipToContent text.skipToNavigation


7000-10-08

SAE 37° (JIC) Flare

Item #100144420
each

Alternate Products

Product details

  • Male Connector BSPT to Male JIC
  • 1/2" BSPT to 5/8" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Adapter
Fitting Description Male Connector BSPT to Male JIC
End Size 1/2 BSPT(m)
5/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 25.4 mm
Overall Length 50.05 mm
Tube O.D. 5/8 in
BSPT Size 1/2 in
End Types 2 BSPP
JIC 37°
Weight 0.117 LB

You May Also Like