text.skipToContent text.skipToNavigation


7000-10-12

SAE 37° (JIC) Flare

Item #100144421
each
    Shipment Options

Product details

  • Male Connector BSPT to Male JIC
  • 3/4" BSPT to 5/8" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Adapter
Fitting Description Male Connector BSPT to Male JIC
End Size 5/8 JIC(m)
3/4 BSPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 28.16 mm
Overall Length 51.83 mm
Tube O.D. 5/8 in
BSPT Size 3/4 in
End Types 2 BSPP
JIC 37°
Weight 0.273 LB

You May Also Like