text.skipToContent text.skipToNavigation


7000-12-16

SAE 37° (JIC) Flare

Item #100144424

Product details

  • Male Connector BSPT to Male JIC
  • 1" BSPT to 3/4" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Adapter
Fitting Description Male Connector BSPT to Male JIC
End Size 3/4 JIC(m)
1 BSPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 34.93 mm
Overall Length 60.65 mm
Tube O.D. 3/4 in
BSPT Size 1 in
End Types 2 BSPP
JIC 37°
Weight 0.432 LB

You May Also Like