text.skipToContent text.skipToNavigation


7000-16-16

SAE 37° (JIC) Flare

Item #100144426

Alternate Products

Product details

  • Male Connector BSPT to Male JIC
  • 1" BSPT to 1" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Adapter
Fitting Description Male Connector BSPT to Male JIC
End Size 1 BSPT(m)
1 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 34.93 mm
Overall Length 61.21 mm
Tube O.D. 1 in
BSPT Size 1 in
End Types 2 JIC 37°
BSPP
Weight 0.419 LB

You May Also Like