text.skipToContent text.skipToNavigation


7000-20-20

SAE 37° (JIC) Flare

Item #100144427
each

Product details

  • Male Connector BSPT to Male JIC
  • 1 1/2" BSPT to 1 1/4" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Adapter
Fitting Description Male Connector BSPT to Male JIC
End Size 1 1/4 JIC(m)
1 1/2 BSPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 47.64 mm
Overall Length 65.02 mm
Tube O.D. 1 1/4 in
BSPT Size 1 1/2 in
End Types 2 JIC 37°
BSPP
Weight 0.713 LB

You May Also Like