text.skipToContent text.skipToNavigation


7002-04-02

SAE 37° (JIC) Flare

Item #100144430
each
    Shipment Options

Alternate Products

Product details

  • Male Connector BSPP to Male JIC
  • 1/8" BSPP to 1/4" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Male Connector BSPP to Male JIC
End Size 1/8 BSPP(m)
1/4 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 16 mm
Overall Length 39 mm
Tube O.D. 1/4 in
BSPP Size 1/8 in
End Types 2 JIC 37°
BSPP
Weight 0.043 LB

You May Also Like