text.skipToContent text.skipToNavigation


7002-05-02

SAE 37° (JIC) Flare

Item #100144434
each
    Shipment Options

Product details

  • Male Connector BSPP to Male JIC
  • 1/8" BSPP to 3/16" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Male Connector BSPP to Male JIC
End Size 3/16 JIC(m)
1/8 BSPP(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 15.21 mm
Overall Length 32 mm
Tube O.D. 3/16 in
BSPP Size 1/8 in
End Types 2 JIC 37°
BSPP
Weight 0.05 LB

You May Also Like