Product details
- Male Connector BSPP to Male JIC
- 3/8" BSPP to 3/16" JIC
Specifications
End Size | 3/8 BSPP(m), 3/16 JIC(m) |
Material | Steel |
Fitting Type | Adapter |
Fitting Angle | Straight |
SAE Reference No. | N/A |
Tube O.D. | 3/16 in |
BSPP Size | 3/8 in |
No. of Ends | 2 |
Overall Length | 34 mm |
Fitting Description | Male Connector BSPP to Male JIC |
End Types 2 | JIC 37°, BSPP |
End Types | JIC 37° & BSPP |
Hex Size | 23.33 mm |
Weight | 0.088 LB |