text.skipToContent text.skipToNavigation


7002-10-06

SAE 37° (JIC) Flare

Item #100144452
each

Product details

  • Male Connector BSPP to Male JIC
  • 3/8" BSPP to 5/8" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Male Connector BSPP to Male JIC
End Size 3/8 BSPP(m)
5/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 40 mm
Tube O.D. 5/8 in
BSPP Size 3/8 in
End Types 2 JIC 37°
BSPP
Weight 0.15 LB

You May Also Like