Product details
- Male Connector BSPP to Male JIC
- 1/2" BSPP to 5/8" JIC
Specifications
Fitting Description | Male Connector BSPP to Male JIC |
End Types 2 | JIC 37°, BSPP |
No. of Ends | 2 |
Fitting Angle | Straight |
Hex Size | 26 mm |
Material | Steel |
Fitting Type | Adapter |
End Size | 1/2 BSPP(m), 5/8 JIC(m) |
SAE Reference No. | N/A |
BSPP Size | 1/2 in |
Overall Length | 40 mm |
End Types | JIC 37° & BSPP |
Tube O.D. | 5/8 in |
Weight | 0.2 LB |