text.skipToContent text.skipToNavigation


7002-10-16

SAE 37° (JIC) Flare

Item #100144456
each

Product details

  • Male Connector BSPP to Male JIC
  • 1" BSPP to 5/8" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Male Connector BSPP to Male JIC
End Size 1 BSPP(m)
5/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 43 mm
Overall Length 48 1/2 mm
Tube O.D. 5/8 in
BSPP Size 1 in
End Types 2 JIC 37°
BSPP
Weight 0.438 LB

You May Also Like