text.skipToContent text.skipToNavigation


7002-20-12

SAE 37° (JIC) Flare

Item #100144469

Product details

  • Male Connector BSPP to Male JIC
  • 3/4" BSPP to 1 1/4" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Male Connector BSPP to Male JIC
End Size 3/4 BSPP(m)
1 1/4 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 47 mm
Overall Length 53.9 mm
Tube O.D. 1 1/4 in
BSPP Size 3/4 in
End Types 2 BSPP
JIC 37°
Weight 0.0 LB

You May Also Like