Product details
- Male Connector BSPP to Male JIC
- 1" BSPP to 1 1/4" JIC
Specifications
Fitting Angle | Straight |
Hex Size | 47 mm |
Material | Steel |
Tube O.D. | 1 1/4 in |
End Types | JIC 37° & BSPP |
End Size | 1 BSPP(m), 1 1/4 JIC(m) |
SAE Reference No. | N/A |
Fitting Description | Male Connector BSPP to Male JIC |
No. of Ends | 2 |
Fitting Type | Adapter |
Overall Length | 56.2 mm |
End Types 2 | JIC 37°, BSPP |
BSPP Size | 1 in |
Weight | 0.644 LB |