text.skipToContent text.skipToNavigation


7002-20-24

SAE 37° (JIC) Flare

Item #100144472

Product details

  • Male Connector BSPP to Male JIC
  • 1 1/2" BSPP to 1 1/4" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Male Connector BSPP to Male JIC
End Size 1 1/4 JIC(m)
1 1/2 BSPP(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 57 mm
Overall Length 58.2 mm
Tube O.D. 1 1/4 in
BSPP Size 1 1/2 in
End Types 2 BSPP
JIC 37°
Weight 1.025 LB

You May Also Like