Product details
- Male Connector BSPP to Male JIC
- 1 1/4" BSPP to 1 1/2" JIC
Specifications
End Size | 1 1/4 BSPP(m), 1 1/2 JIC(m) |
Material | Steel |
Fitting Angle | Straight |
Fitting Description | Male Connector BSPP to Male JIC |
SAE Reference No. | N/A |
Fitting Type | Adapter |
Tube O.D. | 1 1/2 in |
BSPP Size | 1 1/4 in |
End Types | JIC 37° & BSPP |
Overall Length | 61.9 mm |
Hex Size | 57 mm |
End Types 2 | JIC 37°, BSPP |
No. of Ends | 2 |
Weight | 1.006 LB |