text.skipToContent text.skipToNavigation


7002-32-32

SAE 37° (JIC) Flare

Item #100144479
each

Product details

  • Male Connector BSPP to Male JIC
  • 2" BSPP to 2" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Male Connector BSPP to Male JIC
End Size 2 BSPP(m)
2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 70 mm
Overall Length 76.8 mm
Tube O.D. 2 in
BSPP Size 2 in
End Types 2 BSPP
JIC 37°
Weight 1.913 LB

You May Also Like