text.skipToContent text.skipToNavigation


7004-06-04

SAE 37° (JIC) Flare

Item #100144500

Product details

  • Female BSPP Swivel to Male JIC
  • 1/4" BSPP to 3/8" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female BSPP Swivel to Male JIC
End Size 1/4 BSPP(f)
3/8 JIC(m)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 18 mm
Overall Length 36 mm
Tube O.D. 3/8 in
BSPT Size 1/4 in
End Types 2 BSPP
JIC 37°
Weight 0.1 LB

You May Also Like