text.skipToContent text.skipToNavigation


7004-06-06

SAE 37° (JIC) Flare

Item #100144501
each

Product details

  • Female BSPP Swivel to Male JIC
  • 3/8" BSPP to 3/8" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female BSPP Swivel to Male JIC
End Size 3/8 JIC(m)
3/8 BSPP(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 21 mm
Overall Length 40 1/2 mm
Tube O.D. 3/8 in
BSPT Size 3/8 in
End Types 2 BSPP
JIC 37°
Weight 0.138 LB

You May Also Like