Product details
- Female BSPP Swivel to Male JIC
- 1/2" BSPP to 3/8" JIC
Specifications
End Size | 3/8 JIC(m), 1/2 BSPP(f) |
Fitting Description | Female BSPP Swivel to Male JIC |
BSPT Size | 1/2 in |
Fitting Angle | Straight, Swivel |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, BSPP |
No. of Ends | 2 |
Material | Steel |
Tube O.D. | 3/8 in |
Hex Size | 26 mm |
End Types | JIC 37° & BSPP |
Overall Length | 43.1 mm |
Fitting Type | Adapter |
Weight | 0.25 LB |