text.skipToContent text.skipToNavigation


7004-08-10

SAE 37° (JIC) Flare

Item #100144505
each
    Shipment Options

Product details

  • Female BSPP Swivel to Male JIC
  • 5/8" BSPP to 1/2" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female BSPP Swivel to Male JIC
End Size 1/2 JIC(m)
5/8 BSPP(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 48.2 mm
Tube O.D. 1/2 in
BSPT Size 5/8 in
End Types 2 BSPP
JIC 37°
Weight 0.264 LB

You May Also Like