text.skipToContent text.skipToNavigation


7004-10-08

SAE 37° (JIC) Flare

Item #100144507
each

Product details

  • Female BSPP Swivel to Male JIC
  • 1/2" BSPP to 5/8" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female BSPP Swivel to Male JIC
End Size 1/2 BSPP(f)
5/8 JIC(m)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 51.6 mm
Tube O.D. 5/8 in
BSPT Size 1/2 in
End Types 2 JIC 37°
BSPP
Weight 0.25 LB

You May Also Like