text.skipToContent text.skipToNavigation


7004-12-16

SAE 37° (JIC) Flare

Item #100144511
each

Product details

  • Female BSPP Swivel to Male JIC
  • 1" BSPP to 3/4" JIC

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female BSPP Swivel to Male JIC
End Size 1 BSPP(f)
3/4 JIC(m)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 38 mm
Overall Length 58.8 mm
Tube O.D. 3/4 in
BSPT Size 1 in
End Types 2 JIC 37°
BSPP
Weight 0.544 LB

You May Also Like