text.skipToContent text.skipToNavigation


7005-04-10

SAE 37° (JIC) Flare

Item #100144515

Product details

  • Male JIC to Male Metric Straight Thread Connector
  • 1/4" JIC to 10mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Metric Straight Thread Connector
End Size 1/4 JIC(m)
M10(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 14 mm
Overall Length 30.3 mm
Tube O.D. 1/4 in
Port Size 10 mm
End Types 2 JIC 37°
Metric
Weight 0.05 LB

You May Also Like