text.skipToContent text.skipToNavigation


7005-06-12

SAE 37° (JIC) Flare

Item #100144521
each
    Shipment Options

Product details

  • Male JIC to Male Metric Straight Thread Connector
  • 3/8" JIC to 12mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Metric Straight Thread Connector
End Size M12(m)
3/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 15 mm
Overall Length 32.6 mm
Tube O.D. 3/8 in
Port Size 12 mm
End Types 2 JIC 37°
Metric
Weight 0.075 LB

You May Also Like