text.skipToContent text.skipToNavigation


7005-08-L12-18

SAE 37° (JIC) Flare

Item #100144537
each
    Shipment Options

Alternate Products

Product details

  • Male JIC to Male Light Metric Straight Thread Connector
  • 1/2" JIC to 18mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Light Metric Straight Thread Connector
End Size 1/2 JIC(m)
M18(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 23 mm
Overall Length 38.3 mm
Tube O.D. 1/2 in
Port Size 18 mm
End Types 2 JIC 37°
Metric
Weight 0.1 LB

You May Also Like