text.skipToContent text.skipToNavigation


7005-08-S12-20

SAE 37° (JIC) Flare

Item #100144539

Product details

  • Male JIC to Male Heavy Metric Straight Thread Connector
  • 1/2" JIC to 20mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Heavy Metric Straight Thread Connector
End Size 1/2 JIC(m)
M26(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 41 1/2 mm
Tube O.D. 1/2 in
Port Size 20 mm
End Types 2 JIC 37°
Metric
Weight 0.144 LB

You May Also Like