text.skipToContent text.skipToNavigation


7005-10-L15-22

SAE 37° (JIC) Flare

Item #100144543
each
    Shipment Options

Product details

  • Male JIC to Male Light Metric Straight Thread Connector
  • 5/8" JIC to 22mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Light Metric Straight Thread Connector
End Size 5/8 JIC(m)
M22(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 27 mm
Overall Length 43 mm
Tube O.D. 5/8 in
Port Size 22 mm
End Types 2 JIC 37°
Metric
Weight 0.2 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison