text.skipToContent text.skipToNavigation


7005-12-L22-30

SAE 37° (JIC) Flare

Item #100144549
each
    Shipment Options

Product details

  • Male JIC to Male Light Metric Straight Thread Connector
  • 3/4" JIC to 30mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Light Metric Straight Thread Connector
End Size 3/4 JIC(m)
M30(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 38.2 mm
Overall Length 52.6 mm
Tube O.D. 3/4 in
Port Size 30 mm
End Types 2 Metric
JIC 37°
Weight 0.256 LB

You May Also Like