text.skipToContent text.skipToNavigation


7005-12-S25-36

SAE 37° (JIC) Flare

Item #100144551

Product details

  • Male JIC to Male Heavy Metric Straight Thread Connector
  • 3/4" JIC to 36mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Heavy Metric Straight Thread Connector
End Size 3/4 JIC(m)
M36(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 45 mm
Overall Length 53 mm
Tube O.D. 3/4 in
Port Size 36 mm
End Types 2 JIC 37°
Metric
Weight 0.556 LB

You May Also Like