text.skipToContent text.skipToNavigation


7005-16-L28-36

SAE 37° (JIC) Flare

Item #100144552
each
    Shipment Options

Product details

  • Male JIC to Male Light Metric Straight Thread Connector
  • 1" JIC to 36mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Light Metric Straight Thread Connector
End Size 1 JIC(m)
M26(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 41.2 mm
Overall Length 53.7 mm
Tube O.D. 1 in
Port Size 36 mm
End Types 2 Metric
JIC 37°
Weight 0.0 LB

You May Also Like