text.skipToContent text.skipToNavigation


7005-16-S30-42

SAE 37° (JIC) Flare

Item #100144553
each

Product details

  • Male JIC to Male Heavy Metric Straight Thread Connector
  • 1" JIC to 42mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Heavy Metric Straight Thread Connector
End Size M42(m)
1 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 48 mm
Overall Length 42.3 mm
Tube O.D. 1 in
Port Size 42 mm
End Types 2 Metric
JIC 37°
Weight 0.75 LB

You May Also Like