text.skipToContent text.skipToNavigation


7005-24-S38-52

SAE 37° (JIC) Flare

Item #100144557

Product details

  • Male JIC to Male Heavy Metric Straight Thread Connector
  • 1 1/2" JIC to 52mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Male Heavy Metric Straight Thread Connector
End Size 1 1/2 JIC(m)
M52(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 57 mm
Overall Length 66.2 mm
Tube O.D. 1 1/2 in
Port Size 52 mm
End Types 2 Metric
JIC 37°
Weight 0.0 LB

You May Also Like