text.skipToContent text.skipToNavigation


7007-05-L06-12

SAE 37° (JIC) Flare

Item #100144558
each

Product details

  • Male JIC to Female Light Metric Straight Thread Swivel
  • 5/16" JIC to 12mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Female Light Metric Straight Thread Swivel
End Size M12(f)
5/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 15 mm
Overall Length 30 mm
Tube O.D. 5/16 in
Port Size 12 mm
End Types 2 Metric
JIC 37°
Weight 0.08 LB

You May Also Like