text.skipToContent text.skipToNavigation


7007-06-L08-14

SAE 37° (JIC) Flare

Item #100144559
each

Product details

  • Male JIC to Female Light Metric Straight Thread Swivel
  • 3/8" JIC to 14mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Female Light Metric Straight Thread Swivel
End Size 3/8 JIC(m)
M14(f)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 16 mm
Overall Length 39 mm
Tube O.D. 3/8 in
Port Size 14 mm
End Types 2 Metric
JIC 37°
Weight 0.1 LB

You May Also Like