Product details
- Male JIC to Female Light Metric Straight Thread Swivel
- 3/8" JIC to 18mm Port Size
Specifications
End Types | JIC 37° & Metric |
SAE Reference No. | N/A |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
Hex Size | 18 mm |
Fitting Type | Adapter |
Fitting Description | Male JIC to Female Light Metric Straight Thread Swivel |
Port Size | 18 mm |
Overall Length | 41 mm |
Material | Steel |
End Types 2 | JIC 37°, Metric |
No. of Ends | 2 |
End Size | 3/8 JIC(m), M18(f) |
Weight | 0.144 LB |