text.skipToContent text.skipToNavigation


7007-08-S12-20

SAE 37° (JIC) Flare

Item #100144567
each

Product details

  • Male JIC to Female Heavy Metric Straight Thread Swivel
  • 1/2" JIC to 20mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Male JIC to Female Heavy Metric Straight Thread Swivel
End Size 1/2 JIC(m)
M26(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 21 mm
Overall Length 44.3 mm
Tube O.D. 1/2 in
Port Size 20 mm
End Types 2 Metric
JIC 37°
Weight 0.33 LB

You May Also Like