Product details
- Male JIS to Male JIC Union
- 1/4" JIC to 1/8" JIS Size
Specifications
End Types 2 | JIC 37°, JIS |
No. of Ends | 2 |
Fitting Type | Adapter |
Hex Size | 16 mm |
Fitting Description | Male JIS to Male JIC Union |
SAE Reference No. | N/A |
Overall Length | 33.7 mm |
End Size | 1/4 JIC(m), 1/8 JIS(m) |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
End Types | JIC 37° & JIS |
Material | Steel |
JIS Size | 1/8 in |
Weight | 0.05 LB |