Product details
- Male JIS to Male JIC Union
- 1/4" JIC to 1/4" JIS Size
Specifications
Fitting Type | Adapter |
End Types 2 | JIC 37°, JIS |
SAE Reference No. | N/A |
End Size | 1/4 JIC(m), 1/4 JIS(m) |
Overall Length | 37.3 mm |
Fitting Description | Male JIS to Male JIC Union |
JIS Size | 1/4 in |
End Types | JIC 37° & JIS |
No. of Ends | 2 |
Tube O.D. | 1/4 in |
Hex Size | 19 mm |
Fitting Angle | Straight |
Material | Steel |
Weight | 0.05 LB |