text.skipToContent text.skipToNavigation


7008-06-06

SAE 37° (JIC) Flare

Item #100144573
each
    Shipment Options

Product details

  • Male JIS to Male JIC Union
  • 3/8" JIC to 3/8" JIS Size

Specifications

No. of Ends 2
End Types JIC 37° & JIS
Fitting Type Adapter
Fitting Description Male JIS to Male JIC Union
End Size 3/8 JIS(m)
3/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 23 mm
Overall Length 38.2 mm
Tube O.D. 3/8 in
JIS Size 3/8 in
End Types 2 JIC 37°
JIS
Weight 0.1 LB

You May Also Like