text.skipToContent text.skipToNavigation


7008-08-08

SAE 37° (JIC) Flare

Item #100144574
each
    Shipment Options

Product details

  • Male JIS to Male JIC Union
  • 1/2" JIC to 1/2" JIS Size

Specifications

No. of Ends 2
End Types JIC 37° & JIS
Fitting Type Adapter
Fitting Description Male JIS to Male JIC Union
End Size 1/2 JIC(m)
1/2 JIS(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 48.2 mm
Tube O.D. 1/2 in
JIS Size 1/2 in
End Types 2 JIC 37°
JIS
Weight 0.213 LB

You May Also Like