Product details
- Male Komatsu to Male JIC Union
- 1/4" JIC to 14mm Komatsu Size
Specifications
Material | Steel |
Fitting Angle | Straight |
End Types | JIC 37° & Komatsu |
Hex Size | 19 mm |
End Types 2 | JIC 37°, Komatsu |
Fitting Type | Adapter |
Komatsu Size | 14 mm |
Overall Length | 36.2 mm |
SAE Reference No. | N/A |
Tube O.D. | 1/4 in |
No. of Ends | 2 |
Fitting Description | Male Komatsu to Male JIC Union |
End Size | 1/4 JIC(m), M14(m) |
Weight | 0.075 LB |