Product details
- Male Komatsu to Male JIC Union
- 3/8" JIC to 18mm Komatsu Size
Specifications
Hex Size | 23 mm |
Tube O.D. | 3/8 in |
Material | Steel |
Fitting Angle | Straight |
End Types 2 | JIC 37°, Komatsu |
No. of Ends | 2 |
Komatsu Size | 18 mm |
Overall Length | 41.2 mm |
Fitting Description | Male Komatsu to Male JIC Union |
SAE Reference No. | N/A |
End Types | JIC 37° & Komatsu |
End Size | 3/8 JIC(m), M18(m) |
Fitting Type | Adapter |
Weight | 0.1 LB |