text.skipToContent text.skipToNavigation


7009-08-22

SAE 37° (JIC) Flare

Item #100144581
each

Product details

  • Male Komatsu to Male JIC Union
  • 1/2" JIC to 22mm Komatsu Size

Specifications

No. of Ends 2
End Types JIC 37° & Komatsu
Fitting Type Adapter
Fitting Description Male Komatsu to Male JIC Union
End Size 1/2 JIC(m)
M22(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Komatsu Size 22 mm
Hex Size 24 mm
Overall Length 47.8 mm
Tube O.D. 1/2 in
End Types 2 JIC 37°
Komatsu
Weight 0.2 LB

You May Also Like