Product details
- Male Komatsu to Male JIC Union
- 5/8" JIC to 24mm Komatsu Size
Specifications
End Types 2 | JIC 37°, Komatsu |
SAE Reference No. | N/A |
Komatsu Size | 24 mm |
Tube O.D. | 5/8 in |
No. of Ends | 2 |
Material | Steel |
Fitting Angle | Straight |
Hex Size | 27 mm |
Fitting Type | Adapter |
End Types | JIC 37° & Komatsu |
End Size | 5/8 JIC(m), M26(m) |
Overall Length | 51.3 mm |
Fitting Description | Male Komatsu to Male JIC Union |
Weight | 0.3 LB |