Product details
- Male Komatsu to Male JIC Union
- 3/4" JIC to 30mm Komatsu Size
Specifications
Material | Steel |
End Types | JIC 37° & Komatsu |
SAE Reference No. | N/A |
Overall Length | 60.8 mm |
No. of Ends | 2 |
Fitting Description | Male Komatsu to Male JIC Union |
Tube O.D. | 3/4 in |
Fitting Type | Adapter |
Fitting Angle | Straight |
Komatsu Size | 30 mm |
End Size | 3/4 JIC(m), M30(m) |
End Types 2 | JIC 37°, Komatsu |
Hex Size | 35 mm |
Weight | 0.469 LB |