text.skipToContent text.skipToNavigation


7022-04-06

SAE 37° (JIC) Flare

Item #100144591

Product details

  • Female JIC Swivel to Male BSPP
  • 1/4" JIC to 3/8" BSPP

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male BSPP
End Size 3/8 BSPP(m)
1/4 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 14.28 mm
Overall Length 36.8 mm
Tube O.D. 1/4 in
BSPP Size 3/8 in
End Types 2 BSPP
JIC 37°
Hex C1 24 mm
Weight 0.0 LB

You May Also Like