text.skipToContent text.skipToNavigation


7022-06-04

SAE 37° (JIC) Flare

Item #100144592
each
    Shipment Options

Alternate Products

Product details

  • Female JIC Swivel to Male BSPP
  • 3/8" JIC to 1/4" BSPP

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male BSPP
End Size 1/4 BSPP(m)
3/8 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 17.46 mm
Overall Length 37.2 mm
Tube O.D. 3/8 in
BSPP Size 1/4 in
End Types 2 JIC 37°
BSPP
Hex C1 18 mm
Weight 0.1 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison